Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

40A Male Contact X 1.5 Mm Wire Silver

  • Mfr # 7600.5710.0

  • Zoro # G805965273


product price: $4.75
/ea
Sold in multiples of 100 for $475.00

Key Features

Type
Male
Current
40 A
Series
93601
Connector Type
Male
Standards
CSA Certified; UL E249674
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7600.5710.0
Zoro #
G805965273
UPC #
-
Country of Origin
Italy

Dimensions

Wire Size (AWG)
16
Stripping Length
9.00mm

Details

Item
GWconnect
Type
Male
Current
40 A
Series
93601
Connector Type
Male
Standards
CSA Certified; UL E249674
Finish
Silver Plated
Connection Material
Copper Alloy
Current Rating
40 A
Wire Range
16 AWG
Contact Type
Turned Crimp
Number of Grooves
0
CSA
256883
Current - Maximum per Contact
40.0A
Material - Plating
Silver
Product Name
GWconnect
UL
E249674

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.