Zoro Homepage

40A Male Contact X 4 Mm Wire Silver

  • Mfr # 7600.5712.0

  • Zoro # G305965254


product price: $4.45
/ea
Sold in multiples of 19 for $84.55

Key Features

Type
Male
Current
40 A
Standards
CSA Certified; UL E249674
Connector Type
Male
Series
93601
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7600.5712.0
Zoro #
G305965254
UPC #
-
Country of Origin
China

Dimensions

Wire Size (AWG)
12
Stripping Length
9.60mm

Details

Item
GWconnect
Type
Male
Current
40 A
Standards
CSA Certified; UL E249674
Connector Type
Male
Series
93601
Current Rating
40 A
Finish
Silver Plated
Wire Range
12 AWG
Connection Material
Copper Alloy
Contact Type
Turned Crimp
Current - Maximum per Contact
40.0A
UL
E249674
Number of Grooves
0
Product Name
GWconnect
CSA
256883
Material - Plating
Silver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.