Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4.2mm WtB VtHdr W/O MntFlg 2.54Sn 12Ckt

  • Mfr # 87427-1242

  • Zoro # G2754452


product price: $1.95
/ea
Sold in multiples of 50 for $97.50

Key Features

Color
Beige
Max. Voltage
600V
Maximum Voltage
600 V
Current
13 A
Standards
CSA Certified; UL E29179
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
87427-1242
Zoro #
G2754452
UPC #
-
Country of Origin
India

Dimensions

Contact Plating Thickness
2.54 µm

Details

Color
Beige
Max. Voltage
600V
Maximum Voltage
600 V
Current
13 A
Standards
CSA Certified; UL E29179
Maximum Operating Temperature
260 Degrees C
UL 94 Flammability Rating
V-0
Terminal Type
Through Hole
Max. Temp.
260°C
Hole Center to Center
4.2 mm
Material
Nylon
Current Rating
13 A
Contact Finish
Tin Plated
Number of Contacts
12
Number of Rows
2
Terminal Finish
Tin Plated
Flammability Rating
UL 94V-0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.