Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Molex .4mm MicroHDMI Hyb Rec T&R .38AuLF 19Ckt 46765-2301

.4mm MicroHDMI Hyb Rec T&R .38AuLF 19Ckt (Discontinued)

  • Mfr # 46765-2301
  • Zoro # G4047544
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
46765-2301
Zoro #
G4047544
UPC #
-
Country of Origin
Singapore

Dimensions

Contact Plating Thickness
0.381 µm

Details

Max. Voltage
30V
Number of Ports
1
Standards
CSA Certified; UL E29179
Material
High Temperature Thermoplastic
Terminal Type
Surface Mount
Connector Type
Female
Hole Center to Center
0.4 mm
Max. Temp.
260°C
Current Rating
0.8 A
Contact Finish
Gold Plated
Number of Rows
2
Number of Contacts
19
Flammability Rating
UL 94V-0
Terminal Finish
Gold Plated

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.