Zoro Homepage

4P X 80A + 8P X 16A + Pe 500V/Ul600V Screw Termin

  • Mfr # 7312.6043.0

  • Zoro # G505965283


product price: $85.45
/ea
Free Shipping & Returns

Key Features

Maximum Wire Size
5 AWG
Contact Material
Copper
Maximum Voltage
600 V
Maximum Operating Temperature
125 Degrees C
Standards
CSA Listed; UL Listed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7312.6043.0
Zoro #
G505965283
UPC #
-
Country of Origin
Italy

Dimensions

Maximum Wire Size
5 AWG

Details

Item
Wire Terminal
Contact Material
Copper
Maximum Voltage
600 V
Maximum Operating Temperature
125 Degrees C
Standards
CSA Listed; UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.