Zoro Homepage

4P X 80A + 8P X 16A + PE 500V/UL600V SCREW TERMIN

  • Mfr # 936010247

  • Zoro # G2759964


product price: $76.89
/ea
Sold in multiples of 2 for $153.78
Free Shipping & Returns

Key Features

Color
Gray
Connection Material
Copper Alloy
Voltage
EN 61984: 500V 6kV 3, UL/CSA: 600V
Maximum Voltage
600 V
Maximum Operating Temperature
125 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
936010247
Zoro #
G2759964
UPC #
-
Country of Origin
Italy

Dimensions

Stripping Length
14.00mm, 7.00mm
Wire Size (AWG)
14-20, 5-16
Component Size
24B «104X27»

Details

Item
Inserts - Screw Terminal
Color
Gray
Connection Material
Copper Alloy
Voltage
EN 61984: 500V 6kV 3, UL/CSA: 600V
Maximum Voltage
600 V
Maximum Operating Temperature
125 Degrees C
UL 94 Flammability Rating
V-0
Insulation Material
Polycarbonate
Max. Temp.
125°C
Material
Polycarbonate
Series
93601
Max. Voltage
600V
Finish
Silver Plated
Standards
CSA Certified; UL E249674
Connector Type
Male
Number of Rows
2
Flammability Rating
UL 94 V-0
Polarized to Mating Part
Yes
Component Type
Inserts - Screw Terminal
Insert Series
S-K4/8
Insert Color
Grey
UL
E249674
Working Current
80A/16A
Product Name
GWconnect
Temperature Range - Operating
-40° to +125°C
Poles
12
Material - Insert
Polycarbonate
Standard
CSA C22.2 NO. 182.3, EN 60664-1, EN 61984, UL 1977
Material - Plating
Silver
Tightening Test Torque
0.50 Nm, 2.50 Nm
Durability (mating cycles max)
500
CSA
256883

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.