Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4U Rack Mount For 12 Lgx Cassette

  • Mfr # 1064800103

  • Zoro # G405787756


product price: $443.99
/ea
Free Shipping & Returns

Key Features

Type
LGX
Number of Ports
288
Height
178.00mm
Width
434.00mm
Series
106480
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1064800103
Zoro #
G405787756
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Height
178.00mm
Width
434.00mm
Depth
312.00mm

Details

Item
Fiber Enclosures and Cassettes
Type
LGX
Number of Ports
288
Series
106480
Component Type
Enclosure
Shielded
No
Product Name
Fiber Enclosures and Cassettes
Mounting Style
Rack
Material - Enclosure
Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.