Zoro Homepage

5 Ckt Overmolded Minifit Jr Cable 2M

  • Mfr # 2153300520

  • Zoro # G505790175


product price: $25.15
/ea
Sold in multiples of 4 for $100.60

Key Features

Insulation Material
Nylon
Current
6 A
Series
215330
Color
Black
Type
Overmolded Assembly
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2153300520
Zoro #
G505790175
UPC #
-
Country of Origin
India

Dimensions

Wire Insulation Diameter
1.80-3.10mm
Wire Size (AWG)
16
Cable Length
2.0m

Details

Item
Mini-Fit Jr.
Insulation Material
Nylon
Current
6 A
Series
215330
Color
Black
Type
Overmolded Assembly
Number of Rows
1
Application
Power, Wire-to-Board, Wire-to-Wire
Material - Metal
Brass
Plating min - Mating
0.889µm
Termination Interface Style
Crimp or Compression
Material - Plating Termination
Tin
Connector to Connector
Mini-Fit Jr. Both Ends
Material - Resin
Nylon
Lock to Mating Part
Yes
Material - Plating Mating
Tin
Circuits (Loaded)
5
Assembly Configuration
Dual Ended Connectors
Gender
Female-Female
Color - Resin
Black
Current - Maximum per Contact
6.0A
Wire/Cable Type
UL 2464
Overmolded
Yes
Product Name
Mini-Fit Jr.
Pitch - Mating Interface
4.20mm
Single Ended
No
Termination Style
Crimp or Compression

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.