50 Ohms, Fakra Smb Jack, Right Angle, Through Hole, Zinc Alloy Body, Keying Option B, Natural

  • Mfr # 734036801

  • Zoro # G205982566


product price:  $3.45
/ea
Sold in multiples of 30 for $103.50

Key Features

Maximum Voltage
335 V
Series
73403
Application
Automotive
Reverse Polar
No
Frequency
6 GHz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
734036801
Zoro #
G205982566
UPC #
-
Country of Origin
Taiwan, Province of China

Details

Item
Wire Connector
Maximum Voltage
335 V
Series
73403
Application
Automotive
Reverse Polar
No
Frequency
6 GHz
Orientation
Right Angle
Keying to Mating Part
Yes
PCB Mounting
Through Hole
Impedance
50Ω
Gender
Jack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.