50 Ohms, Fakra Smb Jack, Vertical Through Hole, Keying Option Z, Gold (Au) Plated Body, 16.80Mm

  • Mfr # 734036250

  • Zoro # G905985157


product price:  $2.45
/ea
Sold in multiples of 40 for $98.00

Key Features

Maximum Voltage
335 V
Series
73403
Application
Automotive
Keying to Mating Part
Yes
Frequency
6 GHz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
734036250
Zoro #
G905985157
UPC #
-
Country of Origin
Taiwan, Province of China

Details

Item
Wire Connector
Maximum Voltage
335 V
Series
73403
Application
Automotive
Keying to Mating Part
Yes
Frequency
6 GHz
PCB Mounting
Through Hole
Impedance
50Ω
Reverse Polar
No
Orientation
Straight
RoHS Compliant
Yes

Description

50 Ohms, Fakra Smb Jack, Vertical Through Hole, Keying Option Z, Gold (Au) Plated Body, 16.80Mm Height, Water Blue

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.