
50 Ohms, Sma Jack, Right-Angle Pcb, Flash Gold, 50 Pieces Per Tray
Mfr # 732512209
Zoro # G205951364
product price: $5.89
/eaSold in multiples of 15 for $88.35
Key Features
Series
73251
Type
Subminiature
Connector Type
Jack
Frequency
18 GHz
Reverse Polar
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
732512209
Zoro #
G205951364
UPC #
-
Country of Origin
Taiwan, Province of China
Details
Series
73251
Type
Subminiature
Connector Type
Jack
Frequency
18 GHz
Reverse Polar
No
PCB Mounting
Through Hole
Orientation
Right Angle
Power / Voltage
VOLTAGE: 500 Vrms@Sea Level
Impedance
50Ω
Panel Mount Method
Bulkhead
Product Name
SMA
Style
PCB
Keying to Mating Part
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.