Zoro Homepage

5.00Mm Pitch Vertical Pcb Header, With Threaded Retention Inserts, 18 Circuits

  • Mfr # 395250018

  • Zoro # G705919055


product price: $3.39
/ea
Sold in multiples of 20 for $67.80

Key Features

Number of Rows
1
Current
15.0A
Maximum Voltage
300V
Type
Euro Block
Standards
UL E48521
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
395250018
Zoro #
G705919055
UPC #
-
Country of Origin
China

Dimensions

PC Tail Length
3.90mm
PCB Thickness - Recommended
3.20mm

Details

Number of Rows
1
Current
15.0A
Maximum Voltage
300V
Type
Euro Block
Standards
UL E48521
Lock to Mating Part
Yes
Pitch - Mating Interface
5.00mm
Panel Mount
No
Circuits (Loaded)
18
Polarized to Mating Part
Yes
Pitch - Termination Interface
5.00mm
Orientation
Vertical
Stackable
No
Temperature Range - Operating
-40° to +105°C
Shrouded
Closed Ends
Product Name
ESE,Eurostyle Pluggable
Series
39525
Component Type
PCB Header

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.