
5.00Mm Pitch Vertical Pcb Header, With Threaded Retention Inserts, 3 Circuits (Discontinued)
- Mfr # 395250003
- Zoro # G605919001
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
395250003
Zoro #
G605919001
UPC #
-
Country of Origin
China
Dimensions
PCB Thickness - Recommended
3.20mm
PC Tail Length
3.90mm
Details
Type
Euro Block
Pitch - Mating Interface
5.00mm
Current - Maximum per Contact
15.0A
Number of Rows
1
Panel Mount
No
Polarized to Mating Part
Yes
Lock to Mating Part
Yes
UL
E48521
Orientation
Vertical
Temperature Range - Operating
-40° to +105°C
Voltage - Maximum
300V
Stackable
No
Shrouded
Closed Ends
Pitch - Termination Interface
5.00mm
Circuits (Loaded)
3
Product Name
ESE,Eurostyle Pluggable
Component Type
PCB Header
Series
39525
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.