Zoro Homepage

5.08Mm Eur Dr Hdr Horz Ce Blk 20Ckt

  • Mfr # 395381020

  • Zoro # G405919225


product price: $2.99
/ea
Sold in multiples of 40 for $119.60

Key Features

Current
15.0A
Maximum Voltage
300V
Type
Euro Block
Series
39538
Circuits (Loaded)
20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
395381020
Zoro #
G405919225
UPC #
-
Country of Origin
China

Dimensions

PCB Thickness - Recommended
3.00mm
PC Tail Length
3.50mm

Details

Current
15.0A
Maximum Voltage
300V
Type
Euro Block
Series
39538
Circuits (Loaded)
20
Number of Rows
2
Shrouded
Closed Ends
Lock to Mating Part
Yes
Stackable
No
Temperature Range - Operating
-40° to +105°C
Orientation
Horizontal
Panel Mount
No
Pitch - Termination Interface
5.08mm
Pitch - Mating Interface
5.08mm
Polarized to Mating Part
Yes
Component Type
PCB Header
Product Name
ESE,Eurostyle Pluggable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.