
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
395381006
Zoro #
G305919318
UPC #
-
Country of Origin
Switzerland
Dimensions
PC Tail Length
3.50mm
PCB Thickness - Recommended
3.00mm
Details
Current
15.0A
Maximum Voltage
300V
Type
Euro Block
Series
39538
Pitch - Termination Interface
5.08mm
Orientation
Horizontal
Lock to Mating Part
Yes
Temperature Range - Operating
-40° to +105°C
Polarized to Mating Part
Yes
Circuits (Loaded)
6
Number of Rows
2
Pitch - Mating Interface
5.08mm
Stackable
No
Panel Mount
No
Shrouded
Closed Ends
Product Name
ESE,Eurostyle Pluggable
Component Type
PCB Header
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.