
5.08Mm Eur Dr Hdr Vert Ce Blk 12Ckt
Mfr # 395383012
Zoro # G205919203
product price: $1.49
/eaSold in multiples of 62 for $92.38
Key Features
Current
15.0A
Maximum Voltage
300V
Series
39538
Type
Euro Block
Orientation
Vertical
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
395383012
Zoro #
G205919203
UPC #
-
Country of Origin
China
Dimensions
PC Tail Length
3.50mm
PCB Thickness - Recommended
3.00mm
Details
Current
15.0A
Maximum Voltage
300V
Series
39538
Type
Euro Block
Orientation
Vertical
Pitch - Termination Interface
5.08mm
Polarized to Mating Part
Yes
Panel Mount
No
Temperature Range - Operating
-40° to +105°C
Shrouded
Closed Ends
Circuits (Loaded)
12
Number of Rows
2
Stackable
No
Lock to Mating Part
Yes
Pitch - Mating Interface
5.08mm
Product Name
ESE,Eurostyle Pluggable
Component Type
PCB Header
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.