
5.08Mm Eur Dr Hdr Vert Ce Grn 12Ckt
Mfr # 395388012
Zoro # G705919246
product price: $1.45
/eaSold in multiples of 62 for $89.90
Key Features
Current
15.0A
Maximum Voltage
300V
Type
Euro Block
Series
39538
Polarized to Mating Part
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
395388012
Zoro #
G705919246
UPC #
-
Country of Origin
United States
Dimensions
PC Tail Length
3.50mm
PCB Thickness - Recommended
3.00mm
Details
Current
15.0A
Maximum Voltage
300V
Type
Euro Block
Series
39538
Polarized to Mating Part
Yes
Orientation
Vertical
Shrouded
Closed Ends
Pitch - Mating Interface
5.08mm
Process Temperature max. C
260
Circuits (Loaded)
12
Lock to Mating Part
Yes
Pitch - Termination Interface
5.08mm
Panel Mount
No
Max. Cycles at Max. Process Temperature
135
Temperature Range - Operating
-40° to +105°C
Stackable
No
Duration at Max. Process Temperature (seconds)
5
Number of Rows
2
Component Type
PCB Header
Product Name
ESE,Eurostyle Pluggable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.