Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5.08Mm Euro Header Ra Me Blk 2Ckt

  • Mfr # 395360002

  • Zoro # G705919062


product price: $0.61
/ea
Sold in multiples of 162 for $98.82

Key Features

Number of Rows
1
Current
15.0A
Maximum Voltage
300V
Type
Euro Block
Standards
UL E48521
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
395360002
Zoro #
G705919062
UPC #
-
Country of Origin
Switzerland

Dimensions

PC Tail Length
5.08mm
PCB Thickness - Recommended
3.20mm

Details

Number of Rows
1
Current
15.0A
Maximum Voltage
300V
Type
Euro Block
Standards
UL E48521
Lock to Mating Part
Yes
Panel Mount
No
Orientation
Horizontal
Pitch - Termination Interface
5.08mm
Stackable
No
Polarized to Mating Part
Yes
Shrouded
Closed Ends
Pitch - Mating Interface
5.08mm
Circuits (Loaded)
2
Temperature Range - Operating
-40° to +140°C
Product Name
ESE,Eurostyle Pluggable
Component Type
PCB Header
Series
39536

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.