
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
395360003
Zoro #
G705919147
UPC #
-
Country of Origin
China
Dimensions
PCB Thickness - Recommended
3.20mm
PC Tail Length
5.08mm
Details
Number of Rows
1
Current
15.0A
Maximum Voltage
300V
Type
Euro Block
Standards
UL E48521
Polarized to Mating Part
Yes
Temperature Range - Operating
-40° to +140°C
Shrouded
Closed Ends
Circuits (Loaded)
3
Orientation
Horizontal
Panel Mount
No
Lock to Mating Part
Yes
Stackable
No
Pitch - Mating Interface
5.08mm
Pitch - Termination Interface
5.08mm
Series
39536
Product Name
ESE,Eurostyle Pluggable
Component Type
PCB Header
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.