Zoro Homepage

5.08Mm Euro Header Ra Oe Blk 10Ckt

  • Mfr # 395320010

  • Zoro # G205919128


product price: $2.19
/ea
Sold in multiples of 41 for $89.79

Key Features

Number of Rows
1
Current
15.0A
Maximum Voltage
300V
Type
Euro Block
Series
39532
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
395320010
Zoro #
G205919128
UPC #
-
Country of Origin
China

Dimensions

PCB Thickness - Recommended
3.18mm
PC Tail Length
5.08mm

Details

Number of Rows
1
Current
15.0A
Maximum Voltage
300V
Type
Euro Block
Series
39532
Standards
UL E48521
Temperature Range - Operating
-40° to +105°C
Shrouded
Open Ends
Stackable
No
Circuits (Loaded)
10
Lock to Mating Part
Yes
Pitch - Termination Interface
5.08mm
Panel Mount
No
Orientation
Horizontal
Pitch - Mating Interface
5.08mm
Polarized to Mating Part
Yes
Product Name
ESE,Eurostyle Pluggable
Component Type
PCB Header

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.