
5.08Mm Euro Header Ra Oe Blk 4Ckt
Mfr # 395320004
Zoro # G305919165
product price: $0.73
/eaSold in multiples of 6480 for $4,730.40
Key Features
Number of Rows
1
Current
15.0A
Maximum Voltage
300V
Standards
UL E48521
Type
Euro Block
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
395320004
Zoro #
G305919165
UPC #
-
Country of Origin
China
Dimensions
PC Tail Length
5.08mm
PCB Thickness - Recommended
3.18mm
Details
Number of Rows
1
Current
15.0A
Maximum Voltage
300V
Standards
UL E48521
Type
Euro Block
Series
39532
Pitch - Mating Interface
5.08mm
Polarized to Mating Part
Yes
Lock to Mating Part
Yes
Temperature Range - Operating
-40° to +105°C
Panel Mount
No
Circuits (Loaded)
4
Stackable
No
Orientation
Horizontal
Pitch - Termination Interface
5.08mm
Shrouded
Open Ends
Component Type
PCB Header
Product Name
ESE,Eurostyle Pluggable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.