Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Molex 5.08Mm Euro Header Vert Blk 10Ckt 395311010

5.08Mm Euro Header Vert Blk 10Ckt (Discontinued)

  • Mfr # 395311010
  • Zoro # G405919188
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
395311010
Zoro #
G405919188
UPC #
-
Country of Origin
China

Dimensions

PC Tail Length
3.30mm
PCB Thickness - Recommended
3.18mm

Details

Application
Wire-to-Board
Type
Euro Block
Series
39531
Material - Resin
Polyamide
Number of Rows
1
Shrouded
Closed Ends
Panel Mount
No
Stackable
No
Material - Plating Mating
Tin
Pitch - Mating Interface
5.08mm
Temperature Range - Operating
-40° to +105°C
Surface Mount Compatible (SMC)
No
Orientation
Vertical
Color - Resin
Black
Material - Metal
Brass
Lock to Mating Part
Yes
Polarized to Mating Part
Yes
Circuits (Loaded)
10
Current - Maximum per Contact
15.0A
Termination Interface: Style
Through Hole
UL
E48521
Voltage - Maximum
300V
Pitch - Termination Interface
5.08mm
Product Name
ESE,Eurostyle Pluggable
Component Type
PCB Header

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.