Zoro Homepage

5.08Mm Euro Header Vert Blk 12Ckt

  • Mfr # 395311012

  • Zoro # G105919259


product price: $2.79
/ea
Sold in multiples of 35 for $97.65

Key Features

Number of Rows
1
Connection Type
Through Hole
Current
15.0A
Maximum Voltage
300V
Standards
UL E48521
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
395311012
Zoro #
G105919259
UPC #
-
Country of Origin
China

Dimensions

PCB Thickness - Recommended
3.18mm
PC Tail Length
3.30mm

Details

Number of Rows
1
Connection Type
Through Hole
Current
15.0A
Maximum Voltage
300V
Standards
UL E48521
Material - Resin
Polyamide
Stackable
No
Pitch - Termination Interface
5.08mm
Circuits (Loaded)
12
Material - Plating Mating
Tin
Panel Mount
No
Lock to Mating Part
Yes
Polarized to Mating Part
Yes
Orientation
Vertical
Temperature Range - Operating
-40° to +105°C
Surface Mount Compatible (SMC)
No
Pitch - Mating Interface
5.08mm
Shrouded
Closed Ends
Material - Metal
Brass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.