Zoro Homepage
This item is Discontinued.
Molex 5.08Mm Euro Header Vert Blk 2Ckt 395311002

5.08Mm Euro Header Vert Blk 2Ckt (Discontinued)

  • Mfr # 395311002
  • Zoro # G205919340
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
395311002
Zoro #
G205919340
UPC #
-
Country of Origin
China

Dimensions

PC Tail Length
3.30mm
PCB Thickness - Recommended
3.18mm

Details

Series
39531
Application
Wire-to-Board
Type
Euro Block
Polarized to Mating Part
Yes
Material - Metal
Brass
Number of Rows
1
Pitch - Mating Interface
5.08mm
Voltage - Maximum
300V
UL
E48521
Panel Mount
No
Surface Mount Compatible (SMC)
No
Termination Interface: Style
Through Hole
Circuits (Loaded)
2
Orientation
Vertical
Material - Plating Mating
Tin
Temperature Range - Operating
-40° to +105°C
Pitch - Termination Interface
5.08mm
Current - Maximum per Contact
15.0A
Shrouded
Closed Ends
Lock to Mating Part
Yes
Stackable
No
Color - Resin
Black
Material - Resin
Polyamide
Product Name
ESE,Eurostyle Pluggable
Component Type
PCB Header

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.