Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5.08MM EURO HEADER VERT BLK 3CKT

  • Mfr # 39531-1003

  • Zoro # G100442851


product price: $0.91
/ea
Sold in multiples of 97 for $88.27

Key Features

Number of Rows
1
Connection Type
Through Hole
Current
15.0A
Maximum Voltage
300V
Standards
UL E48521
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
39531-1003
Zoro #
G100442851
UPC #
-
Country of Origin
China

Dimensions

PC Tail Length
3.30mm
PCB Thickness - Recommended
3.18mm

Details

Number of Rows
1
Connection Type
Through Hole
Current
15.0A
Maximum Voltage
300V
Standards
UL E48521
Material - Metal
Brass
Circuits (Loaded)
3
Orientation
Vertical
Pitch - Termination Interface
5.08mm
Pitch - Mating Interface
5.08mm
Shrouded
Closed Ends
Polarized to Mating Part
Yes
Material - Resin
Polyamide
Material - Plating Mating
Tin
Lock to Mating Part
Yes
Stackable
No
Panel Mount
No
Temperature Range - Operating
-40° to +105°C
Surface Mount Compatible (SMC)
No

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.