Zoro Homepage
This item is Discontinued.
Molex 5.08Mm Euro Header Vert Blk 4Ckt 395311004

5.08Mm Euro Header Vert Blk 4Ckt (Discontinued)

  • Mfr # 395311004
  • Zoro # G905919343
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
395311004
Zoro #
G905919343
UPC #
-
Country of Origin
China

Dimensions

PC Tail Length
3.30mm
PCB Thickness - Recommended
3.18mm

Details

Voltage - Maximum
300V
Temperature Range - Operating
-40° to +105°C
Panel Mount
No
Lock to Mating Part
Yes
Pitch - Termination Interface
5.08mm
Material - Plating Mating
Tin
Circuits (Loaded)
4
Material - Metal
Brass
Pitch - Mating Interface
5.08mm
Stackable
No
Termination Interface: Style
Through Hole
Polarized to Mating Part
Yes
Surface Mount Compatible (SMC)
No
Color - Resin
Black
UL
E48521
Shrouded
Closed Ends
Material - Resin
Polyamide
Number of Rows
1
Orientation
Vertical
Current - Maximum per Contact
15.0A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.