Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5.08Mm Euro Header Vert Blk 9Ckt

  • Mfr # 395311009

  • Zoro # G105919334


product price: $1.75
/ea
Sold in multiples of 45 for $78.75

Key Features

Number of Rows
1
Connection Type
Through Hole
Current
15.0A
Maximum Voltage
300V
Standards
UL E48521
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
395311009
Zoro #
G105919334
UPC #
-
Country of Origin
China

Dimensions

PCB Thickness - Recommended
3.18mm
PC Tail Length
3.30mm

Details

Number of Rows
1
Connection Type
Through Hole
Current
15.0A
Maximum Voltage
300V
Standards
UL E48521
Polarized to Mating Part
Yes
Panel Mount
No
Surface Mount Compatible (SMC)
No
Orientation
Vertical
Stackable
No
Lock to Mating Part
Yes
Shrouded
Closed Ends
Material - Plating Mating
Tin
Temperature Range - Operating
-40° to +105°C
Pitch - Termination Interface
5.08mm
Material - Metal
Brass
Pitch - Mating Interface
5.08mm
Material - Resin
Polyamide
Circuits (Loaded)
9

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.