
5.08Mm Euro Header Vert Blk Au 9Ckt
Mfr # 395311509
Zoro # G505919255
product price: $2.99
/eaSold in multiples of 900 for $2,691.00
Key Features
Number of Rows
1
Current
15.0A
Maximum Voltage
300V
Series
39531
Application
Wire-to-Board
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
395311509
Zoro #
G505919255
UPC #
-
Country of Origin
China
Dimensions
PC Tail Length
3.30mm
PCB Thickness - Recommended
3.18mm
Details
Number of Rows
1
Current
15.0A
Maximum Voltage
300V
Series
39531
Application
Wire-to-Board
Standards
UL E48521
Type
Euro Block
Component Type
PCB Header
Temperature Range - Operating
-40° to +105°C
Material - Plating Mating
Gold
Orientation
Vertical
Product Name
ESE,Eurostyle Pluggable
Plating min - Mating
0.762µm
Polarized to Mating Part
Yes
Shrouded
Closed Ends
Lock to Mating Part
Yes
Stackable
No
Material - Metal
Brass
Circuits (Loaded)
9
Termination Interface Style
Through Hole
Material - Resin
Polyamide
Pitch - Mating Interface
5.08mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.