Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5.08Mm Euro Plug Ra Blk 10A 9Ckt

  • Mfr # 395300109

  • Zoro # G305919073


product price: $5.59
/ea
Sold in multiples of 15 for $83.85

Key Features

Series
39530
Type
Euro Block
UL
E48521
Stackable
No
Pitch - Mating Interface
5.08mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
395300109
Zoro #
G305919073
UPC #
-
Country of Origin
China

Dimensions

Wire Size (AWG)
12, 14, 16, 18, 20, 22, 24, 26

Details

Series
39530
Type
Euro Block
UL
E48521
Stackable
No
Pitch - Mating Interface
5.08mm
Lock to Mating Part
Yes
Product Name
ESE,Eurostyle Pluggable
Number of Rows
1
Temperature Range - Operating
-40° to +105°C
Circuits (Loaded)
9
Current - Maximum per Contact
18.0A
Polarized to Mating Part
Yes
Orientation
Horizontal
Voltage - Maximum
300V
Entry Angle
Vertical
Component Type
Plug

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.