
5.08Mm Euro Plug Ra Grn 10A 20Ckt
Mfr # 395305120
Zoro # G005919038
product price: $11.19
/eaSold in multiples of 10 for $111.90
Key Features
Series
39530
Type
Euro Block
Entry Angle
Vertical
Number of Rows
1
Stackable
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
395305120
Zoro #
G005919038
UPC #
-
Country of Origin
China
Dimensions
Wire Size (AWG)
12, 14, 16, 18, 20, 22, 24, 26
Details
Series
39530
Type
Euro Block
Entry Angle
Vertical
Number of Rows
1
Stackable
No
Circuits (Loaded)
20
Pitch - Mating Interface
5.08mm
Current - Maximum per Contact
18.0A
Temperature Range - Operating
-40° to +105°C
Polarized to Mating Part
Yes
Voltage - Maximum
300V
UL
E48521
Orientation
Horizontal
Lock to Mating Part
Yes
Product Name
ESE,Eurostyle Pluggable
Component Type
Plug
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.