Zoro Homepage

5.08Mm Euro Plug Ra Grn Au 6Ckt

  • Mfr # 395305506

  • Zoro # G405919133


product price: $3.65
/ea
Sold in multiples of 20 for $73.00

Key Features

Series
39530
Type
Euro Block
Polarized to Mating Part
Yes
Product Name
ESE,Eurostyle Pluggable
Circuits (Loaded)
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
395305506
Zoro #
G405919133
UPC #
-
Country of Origin
China

Dimensions

Wire Size (AWG)
12, 14, 16, 18, 20, 22, 24, 26

Details

Series
39530
Type
Euro Block
Polarized to Mating Part
Yes
Product Name
ESE,Eurostyle Pluggable
Circuits (Loaded)
6
Component Type
Plug
Lock to Mating Part
Yes
Number of Rows
1
Orientation
Horizontal
Stackable
No
Current - Maximum per Contact
18.0A
Voltage - Maximum
300V
Pitch - Mating Interface
5.08mm
UL
E48521
Temperature Range - Operating
-40° to +105°C
Entry Angle
Vertical

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.