Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5.08Mm Euro Plug Ra Me Blk 2Ckt

  • Mfr # 395340002

  • Zoro # G805919306


product price: $1.35
/ea
Sold in multiples of 90 for $121.50

Key Features

Orientation
Horizontal
Lock to Mating Part
Yes
Circuits (Loaded)
2
Polarized to Mating Part
Yes
Pitch - Termination Interface
5.08mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
395340002
Zoro #
G805919306
UPC #
-
Country of Origin
China

Dimensions

Wire Size mm²
0.13-3.31
Wire Size AWG
12, 14, 16, 18, 20, 22, 24, 26

Details

Orientation
Horizontal
Lock to Mating Part
Yes
Circuits (Loaded)
2
Polarized to Mating Part
Yes
Pitch - Termination Interface
5.08mm
Number of Rows
1
Voltage - Maximum
300V
UL
E48521
Panel Mount
No
Pitch - Mating Interface
5.08mm
Temperature Range - Operating
-40° to +105°C
Entry Angle
Vertical
Current - Maximum per Contact
18.0A
Stackable
No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.