
5.08Mm Euro Plug Ra Me Grn 6Ckt
Mfr # 395345006
Zoro # G405919201
product price: $3.25
/eaSold in multiples of 30 for $97.50
Key Features
Series
39534
Type
Euro Block
Product Name
ESE,Eurostyle Pluggable
Component Type
Plug
Entry Angle
Vertical
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
395345006
Zoro #
G405919201
UPC #
-
Country of Origin
China
Dimensions
Wire Size (AWG)
12, 14, 16, 18, 20, 22, 24, 26
Details
Series
39534
Type
Euro Block
Product Name
ESE,Eurostyle Pluggable
Component Type
Plug
Entry Angle
Vertical
Voltage - Maximum
300V
Temperature Range - Operating
-40° to +105°C
Current - Maximum per Contact
18.0A
Orientation
Horizontal
Number of Rows
1
Lock to Mating Part
Yes
Polarized to Mating Part
Yes
Stackable
No
UL
E48521
Pitch - Mating Interface
5.08mm
Circuits (Loaded)
6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.