Zoro Homepage

5.08Mm Euro Plug Vert Fwe Blk Au 6Ckt

  • Mfr # 395333506

  • Zoro # G305919011


product price: $4.99
/ea
Sold in multiples of 15 for $74.85

Key Features

Series
39533
Type
Euro Block
Current - Maximum per Contact
18.0A
Circuits (Loaded)
6
Number of Rows
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
395333506
Zoro #
G305919011
UPC #
-
Country of Origin
China

Dimensions

Wire Size (AWG)
12, 14, 16, 18, 20, 22, 24, 26

Details

Series
39533
Type
Euro Block
Current - Maximum per Contact
18.0A
Circuits (Loaded)
6
Number of Rows
1
Orientation
Vertical
Product Name
ESE,Eurostyle Pluggable
Temperature Range - Operating
-40° to +105°C
Component Type
Plug
Stackable
No
Voltage - Maximum
300V
Pitch - Mating Interface
5.08mm
Polarized to Mating Part
Yes
Entry Angle
Horizontal
Lock to Mating Part
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.