
5.08Mm Euro Plug Vert Fwe Blk Au 8Ckt
Mfr # 395333508
Zoro # G305919059
product price: $5.25
/eaSold in multiples of 648 for $3,402.00
Key Features
Series
39533
Type
Euro Block
Lock to Mating Part
Yes
Number of Rows
1
Entry Angle
Horizontal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
395333508
Zoro #
G305919059
UPC #
-
Country of Origin
China
Dimensions
Wire Size (AWG)
12, 14, 16, 18, 20, 22, 24, 26
Details
Series
39533
Type
Euro Block
Lock to Mating Part
Yes
Number of Rows
1
Entry Angle
Horizontal
Orientation
Vertical
Component Type
Plug
Current - Maximum per Contact
18.0A
Stackable
No
Temperature Range - Operating
-40° to +105°C
Product Name
ESE,Eurostyle Pluggable
Pitch - Mating Interface
5.08mm
Voltage - Maximum
300V
Polarized to Mating Part
Yes
Circuits (Loaded)
8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.