Zoro Homepage

5.08Mm Euro Plug Vert Me Fwe Blk 4Ckt

  • Mfr # 395373004

  • Zoro # G305919363


product price: $2.15
/ea
Sold in multiples of 45 for $96.75

Key Features

Series
39537
Type
Euro Block
Orientation
Vertical
Number of Rows
1
Pitch - Mating Interface
5.08mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
395373004
Zoro #
G305919363
UPC #
-
Country of Origin
Switzerland

Dimensions

Wire Size AWG
12, 14, 16, 18, 20, 22, 24, 26
Wire Size mm²
0.13-3.31

Details

Series
39537
Type
Euro Block
Orientation
Vertical
Number of Rows
1
Pitch - Mating Interface
5.08mm
UL
E48521
Stackable
No
Voltage - Maximum
300V
Temperature Range - Operating
-40° to +105°C
Panel Mount
No
Entry Angle
Horizontal
Circuits (Loaded)
4
Pitch - Termination Interface
5.08mm
Lock to Mating Part
Yes
Polarized to Mating Part
Yes
Current - Maximum per Contact
18.0A
Component Type
Plug
Product Name
ESE,Eurostyle Pluggable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.