
5.08Mm Euro Plug Vert Rwe Blk 10Ckt
Mfr # 395332010
Zoro # G405919256
product price: $5.55
/eaSold in multiples of 16 for $88.80
Key Features
Series
39533
Type
Euro Block
Number of Rows
1
Wire Size mm²
0.13-3.31
Polarized to Mating Part
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
395332010
Zoro #
G405919256
UPC #
-
Country of Origin
China
Dimensions
Wire Size mm²
0.13-3.31
Wire Size AWG
12, 14, 16, 18, 20, 22, 24, 26
Details
Series
39533
Type
Euro Block
Number of Rows
1
Polarized to Mating Part
Yes
Circuits (Loaded)
10
UL
E48521
Panel Mount
No
Entry Angle
Horizontal
Current - Maximum per Contact
18.0A
Pitch - Termination Interface
5.08mm
Orientation
Vertical
Lock to Mating Part
Yes
Temperature Range - Operating
-40° to +105°C
Voltage - Maximum
300V
Pitch - Mating Interface
5.08mm
Stackable
No
Product Name
ESE,Eurostyle Pluggable
Component Type
Plug
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.