
5.08Mm Euro Plug Vert Rwe Blk 9Ckt
Mfr # 395332009
Zoro # G205919241
product price: $4.69
/eaSold in multiples of 20 for $93.80
Key Features
Circuits (Loaded)
9
UL
E48521
Number of Rows
1
Pitch - Termination Interface
5.08mm
Polarized to Mating Part
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
395332009
Zoro #
G205919241
UPC #
-
Country of Origin
China
Dimensions
Wire Size AWG
12, 14, 16, 18, 20, 22, 24, 26
Wire Size mm²
0.13-3.31
Details
Circuits (Loaded)
9
UL
E48521
Number of Rows
1
Pitch - Termination Interface
5.08mm
Polarized to Mating Part
Yes
Current - Maximum per Contact
18.0A
Temperature Range - Operating
-40° to +105°C
Voltage - Maximum
300V
Stackable
No
Lock to Mating Part
Yes
Entry Angle
Horizontal
Orientation
Vertical
Pitch - Mating Interface
5.08mm
Panel Mount
No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.