
5.08Mm Euro Plug Vert Rwe Grn 4Ckt
Mfr # 395337004
Zoro # G305919042
product price: $1.89
/eaSold in multiples of 41 for $77.49
Key Features
Series
39533
Type
Euro Block
Wire Size (AWG)
12, 14, 16, 18, 20, 22, 24, 26
Pitch - Mating Interface
5.08mm
Orientation
Vertical
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
395337004
Zoro #
G305919042
UPC #
-
Country of Origin
China
Dimensions
Wire Size (AWG)
12, 14, 16, 18, 20, 22, 24, 26
Details
Series
39533
Type
Euro Block
Pitch - Mating Interface
5.08mm
Orientation
Vertical
Temperature Range - Operating
-40° to +105°C
Polarized to Mating Part
Yes
Stackable
No
Number of Rows
1
Entry Angle
Horizontal
Product Name
ESE,Eurostyle Pluggable
UL
E48521
Voltage - Maximum
300V
Circuits (Loaded)
4
Lock to Mating Part
Yes
Component Type
Plug
Current - Maximum per Contact
18.0A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.