
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
395443003
Zoro #
G005798183
UPC #
-
Country of Origin
China
Dimensions
PCB Thickness - Recommended
2.00mm
PC Tail Length
3.00mm
Wire Size AWG
12, 14, 16, 18, 20, 22
Wire Size mm²
0.33-3.31
Details
Type
Euro Block
Current - Maximum per Contact
15.0A
Pitch - Mating Interface
5.08mm
Circuits (Loaded)
3
Pitch - Termination Interface
5.08mm
UL
E48521
Number of Rows
1
Orientation
Vertical
Max. Cycles at Max. Process Temperature
135
Panel Mount
No
Temperature Range - Operating
-40° to +105°C
Process Temperature max. C
260
Stackable
No
Duration at Max. Process Temperature (seconds)
5
Voltage - Maximum
300V
Lock to Mating Part
None
Entry Angle
Horizontal
Component Type
One Piece
Series
39544
Product Name
ESE,Eurostyle Fixed Mount
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.