
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
395443004
Zoro #
G405798110
UPC #
-
Country of Origin
China
Dimensions
Wire Size mm²
0.33-3.31
PCB Thickness - Recommended
2.00mm
Wire Size AWG
12, 14, 16, 18, 20, 22
PC Tail Length
3.00mm
Details
Type
Euro Block
UL
E48521
Lock to Mating Part
None
Orientation
Vertical
Process Temperature max. C
260
Circuits (Loaded)
4
Entry Angle
Horizontal
Current - Maximum per Contact
15.0A
Temperature Range - Operating
-40° to +105°C
Pitch - Mating Interface
5.08mm
Duration at Max. Process Temperature (seconds)
5
Voltage - Maximum
300V
Stackable
No
Number of Rows
1
Panel Mount
No
Pitch - Termination Interface
5.08mm
Component Type
One Piece
Series
39544
Product Name
ESE,Eurostyle Fixed Mount
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.