
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
395220003
Zoro #
G305919134
UPC #
-
Country of Origin
China
Dimensions
PCB Thickness - Recommended
3.20mm
PC Tail Length
3.90mm
Details
Circuits (Loaded)
3
Shrouded
Open Ends
Current - Maximum per Contact
15.0A
Pitch - Termination Interface
5.00mm
Lock to Mating Part
Yes
Number of Rows
1
UL
E48521
Pitch - Mating Interface
5.00mm
Orientation
Horizontal
Voltage - Maximum
300V
Temperature Range - Operating
-40° to +105°C
Panel Mount
No
Polarized to Mating Part
Yes
Stackable
No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.