Zoro Homepage
This item is Discontinued.
Molex 5.0MM EURO HEADER VERT BLK 12CKT 39521-1012

5.0MM EURO HEADER VERT BLK 12CKT (Discontinued)

  • Mfr # 39521-1012
  • Zoro # G600442719
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
39521-1012
Zoro #
G600442719
UPC #
-
Country of Origin
China

Dimensions

PCB Thickness - Recommended
3.20mm
PC Tail Length
3.90mm

Details

Circuits (Loaded)
12
Temperature Range - Operating
-40° to +105°C
Current - Maximum per Contact
15.0A
Pitch - Termination Interface
5.00mm
Voltage - Maximum
300V
Shrouded
Closed Ends
Pitch - Mating Interface
5.00mm
UL
E48521
Lock to Mating Part
Yes
Orientation
Vertical
Polarized to Mating Part
Yes
Stackable
No
Panel Mount
No
Number of Rows
1

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.