
5.0Mm Euro Header Vert Oe Blk 15Ckt
Mfr # 395210015
Zoro # G805919283
product price: $2.65
/eaSold in multiples of 30 for $79.50
Key Features
Number of Rows
1
Current
15.0A
Maximum Voltage
300V
Standards
UL E48521
Stackable
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
395210015
Zoro #
G805919283
UPC #
-
Country of Origin
China
Dimensions
PC Tail Length
3.90mm
PCB Thickness - Recommended
3.20mm
Details
Number of Rows
1
Current
15.0A
Maximum Voltage
300V
Standards
UL E48521
Stackable
No
Lock to Mating Part
Yes
Pitch - Termination Interface
5.00mm
Orientation
Vertical
Panel Mount
No
Pitch - Mating Interface
5.00mm
Temperature Range - Operating
-40° to +105°C
Circuits (Loaded)
15
Polarized to Mating Part
Yes
Shrouded
Open Ends
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.