Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5.0Mm Euro Header Vert Oe Blk 20Ckt

  • Mfr # 395210020

  • Zoro # G705919185


product price: $3.55
/ea
Sold in multiples of 22 for $78.10

Key Features

Number of Rows
1
Current
15.0A
Maximum Voltage
300V
Standards
UL E48521
Series
39521
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
395210020
Zoro #
G705919185
UPC #
-
Country of Origin
China

Dimensions

PC Tail Length
3.90mm
PCB Thickness - Recommended
3.20mm

Details

Number of Rows
1
Current
15.0A
Maximum Voltage
300V
Standards
UL E48521
Series
39521
Type
Euro Block
Lock to Mating Part
Yes
Stackable
No
Pitch - Termination Interface
5.00mm
Pitch - Mating Interface
5.00mm
Orientation
Vertical
Temperature Range - Operating
-40° to +105°C
Circuits (Loaded)
20
Polarized to Mating Part
Yes
Panel Mount
No
Shrouded
Open Ends
Component Type
PCB Header
Product Name
ESE,Eurostyle Pluggable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.