
5.0Mm Euro Header Vert Oe Blk 4Ckt
Mfr # 395210004
Zoro # G905919299
product price: $1.25
/eaSold in multiples of 150 for $187.50
Key Features
Number of Rows
1
Current
15.0A
Maximum Voltage
300V
Standards
UL E48521
Polarized to Mating Part
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
395210004
Zoro #
G905919299
UPC #
-
Country of Origin
China
Dimensions
PC Tail Length
3.90mm
PCB Thickness - Recommended
3.20mm
Details
Number of Rows
1
Current
15.0A
Maximum Voltage
300V
Standards
UL E48521
Polarized to Mating Part
Yes
Panel Mount
No
Orientation
Vertical
Stackable
No
Pitch - Mating Interface
5.00mm
Lock to Mating Part
Yes
Circuits (Loaded)
4
Pitch - Termination Interface
5.00mm
Shrouded
Open Ends
Temperature Range - Operating
-40° to +105°C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.