Zoro Homepage

5.0Mm Euro Plug Ra Me Blk 10Ckt

  • Mfr # 395240010

  • Zoro # G205919067


product price: $4.65
/ea
Sold in multiples of 15 for $69.75

Key Features

Series
39524
Type
Euro Block
Pitch - Mating Interface
5.00mm
Panel Mount
No
Lock to Mating Part
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
395240010
Zoro #
G205919067
UPC #
-
Country of Origin
China

Dimensions

Wire Size mm²
0.13-3.31
Wire Size AWG
12, 14, 16, 18, 20, 22, 24, 26

Details

Series
39524
Type
Euro Block
Pitch - Mating Interface
5.00mm
Panel Mount
No
Lock to Mating Part
Yes
Voltage - Maximum
300V
Pitch - Termination Interface
5.00mm
Circuits (Loaded)
10
Temperature Range - Operating
-40° to +105°C
Current - Maximum per Contact
18.0A
Polarized to Mating Part
Yes
Number of Rows
1
Stackable
No
Orientation
Horizontal
Entry Angle
Vertical
Component Type
Plug
Product Name
ESE,Eurostyle Pluggable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.