
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
395232002
Zoro #
G905919206
UPC #
822350464086
Country of Origin
China
Dimensions
Wire Size AWG
12, 14, 16, 18, 20, 22, 24, 26
Wire Size mm²
0.13-3.31
Details
Series
39523
Type
Euro Block
Stackable
No
Pitch - Termination Interface
5.00mm
Number of Rows
1
Circuits (Loaded)
2
Orientation
Vertical
Pitch - Mating Interface
5.00mm
Temperature Range - Operating
-40° to +105°C
Product Name
ESE, Eurostyle Pluggable
UL
E48521
Polarized to Mating Part
Yes
Current - Maximum per Contact
18.0A
Component Type
Plug
Panel Mount
No
Entry Angle
Horizontal
Lock to Mating Part
Yes
Voltage - Maximum
300V
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.