
5.0Mm Euro Plug Vert Rwe Blk 6Ckt
Mfr # 395232006
Zoro # G305919219
product price: $2.85
/eaSold in multiples of 27 for $76.95
Key Features
Series
39523
Type
Euro Block
Circuits (Loaded)
6
Entry Angle
Horizontal
Stackable
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
395232006
Zoro #
G305919219
UPC #
-
Country of Origin
China
Dimensions
Wire Size AWG
12, 14, 16, 18, 20, 22, 24, 26
Wire Size mm²
0.13-3.31
Details
Series
39523
Type
Euro Block
Circuits (Loaded)
6
Entry Angle
Horizontal
Stackable
No
Number of Rows
1
Voltage - Maximum
300V
Pitch - Mating Interface
5.00mm
Current - Maximum per Contact
18.0A
Lock to Mating Part
Yes
Polarized to Mating Part
Yes
UL
E48521
Temperature Range - Operating
-40° to +105°C
Pitch - Termination Interface
5.00mm
Panel Mount
No
Orientation
Vertical
Product Name
ESE,Eurostyle Pluggable
Component Type
Plug
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.