
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
395433008
Zoro #
G405798813
UPC #
-
Country of Origin
China
Dimensions
PCB Thickness - Recommended
2.00mm
Wire Size AWG
14, 16, 18, 20, 22
Wire Size mm²
0.33-2.08
PC Tail Length
3.00mm
Details
Type
Euro Block
Entry Angle
Horizontal
Pitch - Termination Interface
5.00mm
Panel Mount
No
Orientation
Vertical
Circuits (Loaded)
8
Lock to Mating Part
None
UL
E48521
Voltage - Maximum
300V
Stackable
No
Temperature Range - Operating
-40° to +105°C
Duration at Max. Process Temperature (seconds)
5
Pitch - Mating Interface
5.00mm
Max. Cycles at Max. Process Temperature
135
Number of Rows
1
Process Temperature max. C
260
Current - Maximum per Contact
15.0A
Product Name
ESE,Eurostyle Fixed Mount
Component Type
One Piece
Series
39543
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.